Motion
BB40KK
Cam Clutch - BB Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 191.8 ft-lbs
Mi Item #07159642
MFR #BB40KK
Price$499.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 191.8 ft-lbs
Mi Item #07159642
MFR #BB40KK

Mfr description
BB SERIES 40MM I.D. INSIDE AND OUTSIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.11/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Bore Size
    1.5750 in, 40 mm
  • Outer Width
    0.8660 in;22 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Diameter
    3.1500 in, 80 mm
  • Overall Width
    0.8660 in, 22 mm
  • Weight
    0.900 lbs

Details

  • Drag Torque
    0.030 ft-lb
  • Manufacturer Upc Number
    097039957788
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Series
    BB
  • Torque Capacity
    191.8 ft-lbs
  • UPC_NO
    097039957788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)