Motion
BUS204
Cam Clutch - BUS200 Series, 1.8500 in, 46.99 mm Overall Diameter, Torque Capacity 52 ft-lbs
Mi Item #07159645
MFR #BUS204
Price$287.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BUS200 Series, 1.8500 in, 46.99 mm Overall Diameter, Torque Capacity 52 ft-lbs
Mi Item #07159645
MFR #BUS204

Mfr description
BUS204 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.72/each

Specifications

Dimensions

  • Keyway Size
    1/8 in x 1/8 in x 1.0000 in
  • Outer Width
    1.0000 in;25.40 mm
  • Outside Diameter
    1.8500 in, 46.99 mm
  • Overall Diameter
    1.8500 in, 46.99 mm
  • Overall Width
    1.0000 in, 25.40 mm
  • Weight
    0.75 lbs

Details

  • Clutch Application
    Indexing, Overrunning
  • Drag Torque
    0.074 ft-lb
  • Manufacturer Upc Number
    097039957801
  • Over Running Rpm Outer Race
    500 rpm
  • Series
    BUS200
  • Torque Capacity
    52 ft-lbs
  • UPC_NO
    097039957801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)