Motion
BUS205
Cam Clutch - BUS200 Series, 2.0460 in, 51.98 mm Overall Diameter, Torque Capacity 81 ft-lbs
MI ITEM #07159646
MFR #BUS205
Price$389.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BUS200 Series, 2.0460 in, 51.98 mm Overall Diameter, Torque Capacity 81 ft-lbs
MI ITEM #07159646
MFR #BUS205

Mfr description
BUS205 CAM CLUTCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.46/each

Specifications

Dimensions

  • Keyway Size
    1/8 in x 1/8 in x 1.0000 in
  • Outer Width
    1.0000 in;25.40 mm
  • Outside Diameter
    2.0460 in, 51.98 mm
  • Overall Diameter
    2.0460 in, 51.98 mm
  • Overall Width
    1.0000 in, 25.40 mm
  • Weight
    0.992 lbs

Details

  • Clutch Application
    Indexing, Overrunning
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039957818
  • Over Running Rpm Outer Race
    400 rpm
  • Series
    BUS200
  • Torque Capacity
    81 ft-lbs
  • UPC_NO
    097039957818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)