Motion
BUS206
Cam Clutch - BUS200 Series, 2.4400 in, 61.98 mm Overall Diameter, Torque Capacity 177 ft-lbs
MI ITEM #07159647
MFR #BUS206
Price$354.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BUS200 Series, 2.4400 in, 61.98 mm Overall Diameter, Torque Capacity 177 ft-lbs
MI ITEM #07159647
MFR #BUS206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$354.47/each

Specifications

Dimensions

  • Keyway Size
    1/4 in x 1/4 in x 1-1/4 in
  • Outer Width
    1.1250 in;28.58 mm
  • Outside Diameter
    2.4400 in, 61.98 mm
  • Overall Diameter
    2.4400 in, 61.98 mm
  • Overall Width
    1.1250 in, 28.58 mm
  • Weight
    1.499 lbs

Details

  • Clutch Application
    Indexing, Overrunning
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039957825
  • Over Running Rpm Outer Race
    350 rpm
  • Series
    BUS200
  • Torque Capacity
    177 ft-lbs
  • UPC_NO
    097039957825

Overview

Mfr description
BUS206 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text