Motion
BUS207
Cam Clutch - BUS200 Series, 2.8340 in, 71.99 mm Overall Diameter, Torque Capacity 280 ft-lbs
Mi Item #07159648
MFR #BUS207
Price$413.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BUS200 Series, 2.8340 in, 71.99 mm Overall Diameter, Torque Capacity 280 ft-lbs
Mi Item #07159648
MFR #BUS207

Mfr description
BUS207 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.10/each

Specifications

Dimensions

  • Keyway Size
    1/4 in x 1/4 in x 1-1/4 in
  • Outer Width
    1.1250 in;28.58 mm
  • Outside Diameter
    2.8340 in, 71.99 mm
  • Overall Diameter
    2.8340 in, 71.99 mm
  • Overall Width
    1.1250 in, 28.58 mm
  • Weight
    1.764 lbs

Details

  • Clutch Application
    Indexing, Overrunning
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039957832
  • Over Running Rpm Outer Race
    300 rpm
  • Series
    BUS200
  • Torque Capacity
    280 ft-lbs
  • UPC_NO
    097039957832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)