Motion
BUS211
Cam Clutch - BUS200 Series, 3.9362 in, 99.98 mm Overall Diameter, Torque Capacity 578 ft-lbs
Mi Item #07159650
MFR #BUS211
Price$718.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BUS200 Series, 3.9362 in, 99.98 mm Overall Diameter, Torque Capacity 578 ft-lbs
Mi Item #07159650
MFR #BUS211

Mfr description
BUS211 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.79/each

Specifications

Dimensions

  • Keyway Size
    3/8 in x 3/8 in x 1-1/4 in
  • Outer Width
    1.2500 in;31.75 mm
  • Outside Diameter
    3.9362 in, 99.98 mm
  • Overall Diameter
    3.9362 in, 99.98 mm
  • Overall Width
    1.2500 in, 31.75 mm
  • Weight
    3.100 lbs

Details

  • Clutch Application
    Indexing, Overrunning
  • Drag Torque
    0.210 ft-lb
  • Manufacturer Upc Number
    097039689429
  • Over Running Rpm Outer Race
    200 rpm
  • Series
    BUS200
  • Torque Capacity
    578 ft-lbs
  • UPC_NO
    097039689429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)