Motion
BUS212
Cam Clutch - BUS200 Series, 4.3299 in, 109.98 mm Overall Diameter, Torque Capacity 907 ft-lbs
Mi Item #07159651
MFR #BUS212
Price$1,108.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BUS200 Series, 4.3299 in, 109.98 mm Overall Diameter, Torque Capacity 907 ft-lbs
Mi Item #07159651
MFR #BUS212

Mfr description
BUS212 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.25/each

Specifications

Dimensions

  • Keyway Size
    3/8 in x 3/8 in x 1-5/8 in
  • Outer Width
    1.6540 in;42.42 mm
  • Outside Diameter
    4.3299 in, 109.98 mm
  • Overall Diameter
    4.3299 in, 109.98 mm
  • Overall Width
    1.6540 in, 42.42 mm
  • Weight
    4 lbs

Details

  • Clutch Application
    Indexing, Overrunning
  • Drag Torque
    0.210 ft-lb
  • Manufacturer Upc Number
    097039689436
  • Over Running Rpm Outer Race
    180 rpm
  • Series
    BUS200
  • Torque Capacity
    907 ft-lbs
  • UPC_NO
    097039689436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)