Motion
MGUS400-20

TSUBAKI (UST)
MGUS400-20

Cam Clutch - MGUS Series, 0.7870 in Bore Diameter, 0.2400 in, 3.5000 in, 6 mm, 88.90 mm Overall Diameter, Torque Capacity 397.5 ft-lbs
MI ITEM #07159654
MFR #MGUS400-20
Price$2,623.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS400-20

Cam Clutch - MGUS Series, 0.7870 in Bore Diameter, 0.2400 in, 3.5000 in, 6 mm, 88.90 mm Overall Diameter, Torque Capacity 397.5 ft-lbs
MI ITEM #07159654
MFR #MGUS400-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,623.68/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Bore Size
    0.7870 in, 22.23 mm
  • Keyway Size
    6 mm x 2.80 mm
  • Outer Width
    2.7500 in;69.85 mm
  • Outside Diameter
    0.2400 in, 3.5000 in, 6 mm, 88.90 mm
  • Overall Diameter
    0.2400 in, 3.5000 in, 6 mm, 88.90 mm
  • Overall Width
    2.7500 in, 69.85 mm
  • Weight
    5.952 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    0.214 ft-lb
  • Manufacturer Upc Number
    097039585776
  • Number Of Bolt Holes
    4
  • Over Running Rpm Inner Race
    2600 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Series
    MGUS
  • Torque Capacity
    397.5 ft-lbs
  • UPC_NO
    097039585776

Overview

Mfr description
MGUS400 20MM CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text