Motion
MGUS700-55

TSUBAKI (UST)
MGUS700-55

Cam Clutch - MGUS Series, 55 mm Bore Diameter, 0.6300 in, 7.1250 in, 16 mm, 180.98 mm Overall Diameter, Torque Capacity 4336.9 ft-lbs
MI ITEM #07159658
MFR #MGUS700-55
List Price$7,908.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS700-55

Cam Clutch - MGUS Series, 55 mm Bore Diameter, 0.6300 in, 7.1250 in, 16 mm, 180.98 mm Overall Diameter, Torque Capacity 4336.9 ft-lbs
MI ITEM #07159658
MFR #MGUS700-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,908.38/each for your price

Overview

Mfr description
MGUS700 55MM CAM CLUTCH

Specifications

  • Series
    MGUS
  • Bore Diameter
    55 mm
  • Torque Capacity
    4336.9 ft-lbs
  • Overall Diameter
    0.6300 in, 7.1250 in, 16 mm, 180.98 mm
  • Over Running Rpm Inner Race
    1500 rpm
  • Bore Size
    2.1650 in, 55 mm
  • Over Running Rpm Outer Race
    500 rpm
  • Keyway Size
    16 mm x 4.30 mm
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Overall Width
    5.0000 in, 127 mm
  • Outer Width
    5.0000 in;127 mm
  • Drag Torque
    1.254 ft-lb
  • Manufacturer Upc Number
    097039619341
  • UPC_NO
    097039619341
  • Weight
    42.989 lbs
  • Number Of Bolt Holes
    8
  • Outside Diameter
    0.6300 in, 7.1250 in, 16 mm, 180.98 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text