Motion
MGUS800-110

TSUBAKI (UST)
MGUS800-110

Cam Clutch - MGUS Series, 110 mm Bore Diameter, 1.1000 in, 100.0000 in, 254 mm, 28 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
MI ITEM #07159665
MFR #MGUS800-110
Price$26,010.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS800-110

Cam Clutch - MGUS Series, 110 mm Bore Diameter, 1.1000 in, 100.0000 in, 254 mm, 28 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
MI ITEM #07159665
MFR #MGUS800-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,010.91/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Bore Size
    4.3300 in, 110 mm
  • Keyway Size
    28 mm x 6.40 mm
  • Outer Width
    6.0000 in;152.40 mm
  • Outside Diameter
    1.1000 in, 100.0000 in, 254 mm, 28 mm
  • Overall Diameter
    1.1000 in, 100.0000 in, 254 mm, 28 mm
  • Overall Width
    6.0000 in, 152.40 mm
  • Weight
    102.513 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    3.975 ft-lb
  • Manufacturer Upc Number
    097039686374
  • Number Of Bolt Holes
    8
  • Over Running Rpm Inner Race
    1300 rpm
  • Over Running Rpm Outer Race
    475 rpm
  • Series
    MGUS
  • Torque Capacity
    12981.1 ft-lbs
  • UPC_NO
    097039686374

Overview

Mfr description
MGUS800 110MM CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text