Motion
MGUS900-135

TSUBAKI (UST)
MGUS900-135

Cam Clutch - MGUS Series, 135 mm Bore Diameter, 1.2600 in, 120.0000 in, 304.80 mm, 32 mm Overall Diameter, Torque Capacity 18070.2 ft-lbs
Mi Item #07159672
MFR #MGUS900-135
Price$39,630.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS900-135

Cam Clutch - MGUS Series, 135 mm Bore Diameter, 1.2600 in, 120.0000 in, 304.80 mm, 32 mm Overall Diameter, Torque Capacity 18070.2 ft-lbs
Mi Item #07159672
MFR #MGUS900-135

Mfr description
MGUS900 135MM KEYSEAT 32X7.4MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,630.08/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Bore Size
    5.3140 in, 135 mm
  • Keyway Size
    32 mm x 7.40 mm
  • Outer Width
    6.3800 in;162.05 mm
  • Outside Diameter
    1.2600 in, 120.0000 in, 304.80 mm, 32 mm
  • Overall Diameter
    1.2600 in, 120.0000 in, 304.80 mm, 32 mm
  • Overall Width
    6.3800 in, 162.05 mm
  • Weight
    155.423 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    4.993 ft-lb
  • Manufacturer Upc Number
    097039686770
  • Number Of Bolt Holes
    10
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    400 rpm
  • Series
    MGUS
  • Torque Capacity
    18070.2 ft-lbs
  • UPC_NO
    097039686770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)