Motion
PBUS10-30-LH

TSUBAKI (UST)
PBUS10-30-LH

Cam Clutch - PBUS Series, 30 mm Bore Diameter, 3.7500 in, 95.25 mm Overall Diameter, Torque Capacity 621.8 ft-lbs
MI ITEM #07159673
MFR #PBUS10-30-LH
Price$2,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS10-30-LH

Cam Clutch - PBUS Series, 30 mm Bore Diameter, 3.7500 in, 95.25 mm Overall Diameter, Torque Capacity 621.8 ft-lbs
MI ITEM #07159673
MFR #PBUS10-30-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,253.92/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Size
    1.1810 in, 30.00 mm
  • Hub Diameter
    2 2500/2.2490 in, 57.15mm/57.13 mm
  • Outer Width
    3.5000 in;88.90 mm
  • Outside Diameter
    3.7500 in, 95.25 mm
  • Overall Diameter
    3.7500 in, 95.25 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Weight
    5.511 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.288 ft-lb
  • Manufacturer Upc Number
    097039256966
  • Over Running Rpm Inner Race
    1000 rpm
  • Over Running Rpm Outer Race
    400 rpm
  • Rotation
    Left Hand
  • Series
    PBUS
  • Torque Capacity
    621.8 ft-lbs
  • UPC_NO
    097039256966

Overview

Mfr description
PBUS10 30MM LH KEYSEAT 8 X 3.8MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text