Motion
PBUS12-40-RH

TSUBAKI (UST)
PBUS12-40-RH

Cam Clutch - PBUS Series, 1.5750 in Bore Diameter, 4.4490 in, 113 mm Overall Diameter, Torque Capacity 1128.5 ft-lbs
MI ITEM #07159676
MFR #PBUS12-40-RH
Price$2,563.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS12-40-RH

Cam Clutch - PBUS Series, 1.5750 in Bore Diameter, 4.4490 in, 113 mm Overall Diameter, Torque Capacity 1128.5 ft-lbs
MI ITEM #07159676
MFR #PBUS12-40-RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,563.37/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Bore Size
    1.5750 in, 40.01 mm
  • Hub Diameter
    2 5000/2.4990 in, 63 50/63.48 mm
  • Outer Width
    3.8750 in;98.25 mm
  • Outside Diameter
    4.4490 in, 113 mm
  • Overall Diameter
    4.4490 in, 113 mm
  • Overall Width
    3.8750 in, 98.25 mm
  • Weight
    7.937 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.288 ft-lb
  • Manufacturer Upc Number
    097039256997
  • Over Running Rpm Inner Race
    800 rpm
  • Over Running Rpm Outer Race
    300 rpm
  • Rotation
    Right Hand
  • Series
    PBUS
  • Torque Capacity
    1128.5 ft-lbs
  • UPC_NO
    097039256997

Overview

Mfr description
PBUS12 40MM RH CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text