Motion
PBUS14-45-RH

TSUBAKI (UST)
PBUS14-45-RH

Cam Clutch - PBUS Series, 1.7720 in Bore Diameter, 5.5000 in, 139.70 mm Overall Diameter, Torque Capacity 1556.3 ft-lbs
MI ITEM #07159678
MFR #PBUS14-45-RH
List Price$4,240.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS14-45-RH

Cam Clutch - PBUS Series, 1.7720 in Bore Diameter, 5.5000 in, 139.70 mm Overall Diameter, Torque Capacity 1556.3 ft-lbs
MI ITEM #07159678
MFR #PBUS14-45-RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,240.54/each for your price

Overview

Mfr description
PBUS14 45MM RH KEYSEAT 12 X 3.3MM

Specifications

  • Series
    PBUS
  • Bore Diameter
    1.7720 in
  • Torque Capacity
    1556.3 ft-lbs
  • Overall Diameter
    139.70 mm, 5.5000 in
  • Over Running Rpm Inner Race
    700 rpm
  • Bore Size
    1.7720 in, 45.01 mm
  • Over Running Rpm Outer Race
    300 rpm
  • Clutch Application
    Indexing
  • Overall Width
    4.3750 in, 111.13 mm
  • Outer Width
    4.3750 in;111.13 mm
  • Rotation
    Right Hand
  • Drag Torque
    0.435 ft-lb
  • Hub Diameter
    2 8750/2.8740 in, 73 03/73.00 mm
  • Manufacturer Upc Number
    097039257024
  • UPC_NO
    097039257024
  • Weight
    13.228 lbs
  • Outside Diameter
    5.5000 in, 139.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text