Motion
PBUS3-F-RH

TSUBAKI (UST)
PBUS3-F-RH

Cam Clutch - PBUS Series, 0.3750 in Bore Diameter, 1.9800 in, 50 mm Overall Diameter, Torque Capacity 21.7 ft-lbs
MI ITEM #07159682
MFR #PBUS3-F-RH
Price$1,329.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS3-F-RH

Cam Clutch - PBUS Series, 0.3750 in Bore Diameter, 1.9800 in, 50 mm Overall Diameter, Torque Capacity 21.7 ft-lbs
MI ITEM #07159682
MFR #PBUS3-F-RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,329.87/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Bore Size
    0.3750 in, 9.53 mm
  • Hub Diameter
    0 8750/0.8740 in, 22 23/22.20 mm
  • Outer Width
    1.8800 in;47.75 mm
  • Outside Diameter
    1.9800 in, 50 mm
  • Overall Diameter
    1.9800 in, 50 mm
  • Overall Width
    1.8800 in, 47.75 mm
  • Weight
    0.507 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039257031
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Rotation
    Right Hand
  • Series
    PBUS
  • Torque Capacity
    21.7 ft-lbs
  • UPC_NO
    097039257031

Overview

Mfr description
PBUS3 0.375" RH CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text