Motion
PBUS5-16-LH

TSUBAKI (UST)
PBUS5-16-LH

Cam Clutch - PBUS Series, 16 mm Bore Diameter, 2.3620 in, 60 mm Overall Diameter, Torque Capacity 108.4 ft-lbs
Mi Item #07159685
MFR #PBUS5-16-LH
Price$1,444.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS5-16-LH

Cam Clutch - PBUS Series, 16 mm Bore Diameter, 2.3620 in, 60 mm Overall Diameter, Torque Capacity 108.4 ft-lbs
Mi Item #07159685
MFR #PBUS5-16-LH

Mfr description
PBUS5 16MM LH CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,444.60/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Bore Size
    0.6300 in, 16.00 mm
  • Hub Diameter
    1 2500/1.2490 in, 31 75/31.72 mm
  • Outer Width
    2.7500 in;69.85 mm
  • Outside Diameter
    2.3620 in, 60 mm
  • Overall Diameter
    2.3620 in, 60 mm
  • Overall Width
    2.7500 in, 69.85 mm
  • Weight
    1.279 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039256881
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Rotation
    Left Hand
  • Series
    PBUS
  • Torque Capacity
    108.4 ft-lbs
  • UPC_NO
    097039256881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)