Motion
PBUS6-20-RH

TSUBAKI (UST)
PBUS6-20-RH

Cam Clutch - PBUS Series, 0.7870 in Bore Diameter, 2.8750 in, 73.03 mm Overall Diameter, Torque Capacity 281.7 ft-lbs
MI ITEM #07159688
MFR #PBUS6-20-RH
Price$1,883.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS6-20-RH

Cam Clutch - PBUS Series, 0.7870 in Bore Diameter, 2.8750 in, 73.03 mm Overall Diameter, Torque Capacity 281.7 ft-lbs
MI ITEM #07159688
MFR #PBUS6-20-RH

Mfr description
PBUS6 20MM RH CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,883.78/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Bore Size
    0.7870 in, 19.99 mm
  • Hub Diameter
    1 3750/1.3740 in, 34 93/35 mm
  • Outer Width
    3.1880 in;80.96 mm
  • Outside Diameter
    2.8750 in, 73.03 mm
  • Overall Diameter
    2.8750 in, 73.03 mm
  • Overall Width
    3.1880 in, 80.96 mm
  • Weight
    2.425 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039256935
  • Over Running Rpm Inner Race
    1500 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Rotation
    Right Hand
  • Series
    PBUS
  • Torque Capacity
    281.7 ft-lbs
  • UPC_NO
    097039256935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)