Motion
MZEU100
Cam Clutch - MZEU Series, 100 mm Bore Diameter, Torque Capacity 12981.1 ft-lbs
Mi Item #07159691
MFR #MZEU100
Price$34,620.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 100 mm Bore Diameter, Torque Capacity 12981.1 ft-lbs
Mi Item #07159691
MFR #MZEU100

Mfr description
MZEU100 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,620.58/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Bore Size
    3.9370 in, 100 mm
  • Keyway Size
    28 mm x 6.40 mm
  • Outer Width
    7.1650 in;182 mm
  • Overall Width
    7.1650 in, 182 mm
  • Weight
    101.860 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    3.975 ft-lb
  • Manufacturer Upc Number
    097039254894
  • Over Running Rpm Outer Race
    130 rpm
  • Series
    MZEU
  • Torque Capacity
    12981.1 ft-lbs
  • UPC_NO
    097039254894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)