Motion
MZEU130
Cam Clutch - MZEU Series, 130 mm Bore Diameter, Torque Capacity 18070.2 ft-lbs
MI ITEM #07159692
MFR #MZEU130
List Price$55,232.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 130 mm Bore Diameter, Torque Capacity 18070.2 ft-lbs
MI ITEM #07159692
MFR #MZEU130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55,232.15/each for your price

Overview

Mfr description
MZEU130 CAM CLUTCH

Specifications

  • Series
    MZEU
  • Bore Diameter
    130 mm
  • Torque Capacity
    18070.2 ft-lbs
  • Bore Size
    5.1180 in, 130 mm
  • Over Running Rpm Outer Race
    110 rpm
  • Keyway Size
    32 mm x 7.40 mm
  • Clutch Application
    Indexing
  • Overall Width
    8.3460 in, 212 mm
  • Outer Width
    8.3460 in;212 mm
  • Drag Torque
    4.986 ft-lb
  • Manufacturer Upc Number
    097039254962
  • UPC_NO
    097039254962
  • Weight
    154.440 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text