Motion
MZEU150
Cam Clutch - MZEU Series, 150 mm Bore Diameter, Torque Capacity 24929.5 ft-lbs
MI ITEM #07159693
MFR #MZEU150
Price$87,631.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 150 mm Bore Diameter, Torque Capacity 24929.5 ft-lbs
MI ITEM #07159693
MFR #MZEU150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87,631.46/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Bore Size
    5.9060 in, 150 mm
  • Keyway Size
    36 mm x 8.40 mm
  • Outer Width
    9.6850 in;246 mm
  • Overall Width
    9.6850 in, 246 mm
  • Weight
    321.860 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    5.996 ft-lb
  • Manufacturer Upc Number
    097039254993
  • Over Running Rpm Outer Race
    80 rpm
  • Series
    MZEU
  • Torque Capacity
    24929.5 ft-lbs
  • UPC_NO
    097039254993

Overview

Mfr description
MZEU150 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text