Motion
BREU100
Cam Clutch - BREU Series, 100 mm Bore Diameter, Torque Capacity 10480.7 ft-lbs
Mi Item #07159714
MFR #BREU100
Price$40,719.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 100 mm Bore Diameter, Torque Capacity 10480.7 ft-lbs
Mi Item #07159714
MFR #BREU100

Mfr description
BREU100 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,719.39/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Bore Size
    3.9370 in, 100 mm
  • Keyway Size
    28 mm x 6.40 mm
  • Outer Width
    7.3230 in;186 mm
  • Overall Width
    7.3230 in, 186 mm
  • Weight
    100.100 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039249159
  • Over Running Rpm Inner Race
    2500 rpm
  • Series
    BREU
  • Torque Capacity
    10480.7 ft-lbs
  • UPC_NO
    097039249159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)