Motion
BREU130
Cam Clutch - BREU Series, 130 mm Bore Diameter, Torque Capacity 15034.4 ft-lbs
Mi Item #07159715
MFR #BREU130
Price$67,879.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 130 mm Bore Diameter, Torque Capacity 15034.4 ft-lbs
Mi Item #07159715
MFR #BREU130

Mfr description
BREU130 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67,879.42/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Bore Size
    5.1180 in, 130 mm
  • Keyway Size
    32 mm x 7.40 mm
  • Outer Width
    8.3460 in;212 mm
  • Overall Width
    8.3460 in, 212 mm
  • Weight
    140.800 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039249173
  • Over Running Rpm Inner Race
    2200 rpm
  • Series
    BREU
  • Torque Capacity
    15034.4 ft-lbs
  • UPC_NO
    097039249173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)