Motion
BREU90
Cam Clutch - BREU Series, 90 mm Bore Diameter, Torque Capacity 6288.4 ft-lbs
MI ITEM #07159716
MFR #BREU90
Price$30,670.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 90 mm Bore Diameter, Torque Capacity 6288.4 ft-lbs
MI ITEM #07159716
MFR #BREU90

Mfr description
BREU90 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,670.75/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Bore Size
    3.5430 in, 90 mm
  • Keyway Size
    25 mm x 5.40 mm
  • Outer Width
    6.2200 in;158 mm
  • Overall Width
    6.2200 in, 158 mm
  • Weight
    66.660 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039249135
  • Over Running Rpm Inner Race
    3000 rpm
  • Series
    BREU
  • Torque Capacity
    6288.4 ft-lbs
  • UPC_NO
    097039249135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)