Motion
BR100HT-S100A-100

TSUBAKI (UST)
BR100HT-S100A-100

Cam Clutch - BR-HT Series, 100 mm Bore Diameter, Torque Capacity 8113.2 ft-lbs
Mi Item #07159717
MFR #BR100HT-S100A-100
Price$11,357.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR100HT-S100A-100

Cam Clutch - BR-HT Series, 100 mm Bore Diameter, Torque Capacity 8113.2 ft-lbs
Mi Item #07159717
MFR #BR100HT-S100A-100

Mfr description
BR100HT-S100A-100 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,357.78/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Bore Size
    3.9370 in, 100 mm
  • Inner Race Width
    3.5430 in;90 mm
  • Nominal Housing Bore
    7.8740 in;200 mm
  • Outer Width
    3.1500 in;80 mm
  • Weight
    61.600 lbs

Details

  • Manufacturer Upc Number
    097039687920
  • Over Running Rpm Inner Race
    2700 rpm
  • Series
    BR-HT
  • Torque Capacity
    8113.2 ft-lbs
  • UPC_NO
    097039687920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)