Motion
BR95HT-S100C-100

TSUBAKI (UST)
BR95HT-S100C-100

Cam Clutch - BR-HT Series, 90 mm Bore Diameter, Torque Capacity 15120 ft-lbs
Mi Item #07159718
MFR #BR95HT-S100C-100
Price$9,060.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR95HT-S100C-100

Cam Clutch - BR-HT Series, 90 mm Bore Diameter, Torque Capacity 15120 ft-lbs
Mi Item #07159718
MFR #BR95HT-S100C-100

Mfr description
BR95HT-S100C-100 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,060.43/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Bore Size
    3.5430 in, 90 mm
  • Inner Race Width
    3.5430 in;90 mm
  • Nominal Housing Bore
    7.8740 in;200 mm
  • Outer Width
    3.1500 in;80 mm
  • Weight
    72.600 lbs

Details

  • Manufacturer Upc Number
    097039687784
  • Over Running Rpm Inner Race
    2700 rpm
  • Series
    BR-HT
  • Torque Capacity
    15120 ft-lbs
  • UPC_NO
    097039687784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)