Motion
BR80HT-S80A-80

TSUBAKI (UST)
BR80HT-S80A-80

Cam Clutch - BR-HT Series, 80 mm Bore Diameter, Torque Capacity 3687.8 ft-lbs
Mi Item #07159721
MFR #BR80HT-S80A-80
Price$5,991.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR80HT-S80A-80

Cam Clutch - BR-HT Series, 80 mm Bore Diameter, Torque Capacity 3687.8 ft-lbs
Mi Item #07159721
MFR #BR80HT-S80A-80

Mfr description
BR80HT-S80A-80 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,991.07/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Bore Size
    3.1500 in, 80 mm
  • Inner Race Width
    2.7560 in;70 mm
  • Nominal Housing Bore
    5.8270 in;148 mm
  • Outer Width
    2.3620 in;60 mm
  • Weight
    26.400 lbs

Details

  • Manufacturer Upc Number
    097039687432
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    3687.8 ft-lbs
  • UPC_NO
    097039687432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)