Motion
CSK25-2RS
Mechanical Clutch - 0.9800 in Bore, 63 ft-lbs Torque
Mi Item #07159815
MFR #CSK25-2RS
Price$481.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 0.9800 in Bore, 63 ft-lbs Torque
Mi Item #07159815
MFR #CSK25-2RS

Mfr description
CSK25-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.9800 in
  • Bore Size
    0.9800 in, 24.89 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    8600 rpm
  • Over Running Rpm Outer Race
    4300 rpm
  • Series
    DC
  • Torque Capacity
    63 ft-lbs
  • UPC_NO
    786582324054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)