Motion
CSK40-P
Ball Bearing - 1.5700 in Bore, 240 ft-lbs Torque
MI ITEM #07159816
MFR #CSK40-P
Your Price$735.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing - 1.5700 in Bore, 240 ft-lbs Torque
MI ITEM #07159816
MFR #CSK40-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$735.76/each(List $882.92)

Overview

Mfr description
CSK 40P CLUTCH (P=KW ON INNER RACE

Specifications

  • Clutch Type
    Sprag Clutch
  • Torque Capacity
    240 ft-lbs
  • Bore Diameter
  • Bore Size
    1.5700 in, 39.88 mm
  • Series
    CSK-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582324214
  • UPC_NO
    786582324214
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    3000 rpm
  • Over Running Rpm Outer Race
    3000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text