Motion
CSK40-PP
Ball Bearing - 1.5700 in Bore, 240 ft-lbs Torque
MI ITEM #07159822
MFR #CSK40-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing - 1.5700 in Bore, 240 ft-lbs Torque
MI ITEM #07159822
MFR #CSK40-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5700 in
  • Bore Size
    1.5700 in, 39.88 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582697332
  • Over Running Rpm Inner Race
    7350 rpm
  • Over Running Rpm Outer Race
    7350 rpm
  • Series
    CSK-PP
  • Torque Capacity
    240 ft-lbs
  • UPC_NO
    786582697332

Overview

Mfr description
CSK 40-PP CLUTCH W/INTERNAL &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought