Motion
CSK30-2RS
Sprag Clutch - 1.18 in Bore, 62 mm OD, 21 mm Length, 133 lb-ft Torque
Mi Item #07159829
MFR #CSK30-2RS
Price$508.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 1.18 in Bore, 62 mm OD, 21 mm Length, 133 lb-ft Torque
Mi Item #07159829
MFR #CSK30-2RS

Mfr description
CSK-30-2RS CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.18 in
  • Outside Diameter  
    62 mm
  • Overall Length
    21 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    2632-1/2 lb
  • Max Rpm
    4200 RPM
  • Torque Capacity
    133 ft-lbs
  • UPC_NO
    786582324139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)