Overview
Mfr description
ASNU-12 CLUTCH
Specifications
- Clutch TypeRamp & Roller Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity9 ft-lbs
- Max Rpm3,300 (Inner Race) RPM, 5,000 (Outer Race) RPM
- Bore Diameter
- Outside Diameter
- Overall Length13 mm
- UPC_NO786582286192
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data