Motion
ASNU20
Ramp & Roller Clutch - 20 mm Bore, 52 mm OD, 21 mm Length, 58 lb-ft Torque
Mi Item #07159835
MFR #ASNU20
Price$1,038.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 20 mm Bore, 52 mm OD, 21 mm Length, 58 lb-ft Torque
Mi Item #07159835
MFR #ASNU20

Mfr description
ASNU-20 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,038.36/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Length
    21 mm

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Max Rpm
    2,100 (Inner Race) RPM, 3,100 (Outer Race) RPM
  • Torque Capacity
    58 ft-lbs
  • UPC_NO
    786582286239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)