Motion
ASNU70
Ramp & Roller Clutch - 70 mm Bore, 150 mm OD, 51 mm Length, 1697 lb-ft Torque
MI ITEM #07159836
MFR #ASNU70
Price$7,361.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 70 mm Bore, 150 mm OD, 51 mm Length, 1697 lb-ft Torque
MI ITEM #07159836
MFR #ASNU70

Mfr description
ASNU70 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,361.94/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Length
    51 mm

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Max Rpm
    600 (Inner Race) RPM, 950 (Outer Race) RPM
  • Torque Capacity
    1697 ft-lbs
  • UPC_NO
    786582286321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)