Motion
ASNU80
Ramp & Roller Clutch - 80 mm Bore, 170 mm OD, 58 mm Length, 2417 lb-ft Torque
MI ITEM #07159837
MFR #ASNU80
Price$10,709.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 80 mm Bore, 170 mm OD, 58 mm Length, 2417 lb-ft Torque
MI ITEM #07159837
MFR #ASNU80

Mfr description
ASNU-80 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,709.28/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Length
    58 mm

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Max Rpm
    550 (Inner Race) RPM, 850 (Outer Race) RPM
  • Torque Capacity
    2417 ft-lbs
  • UPC_NO
    786582286345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)