Motion
CSK35-2RS
Sprag Clutch - 1.38 in Bore, 72 mm OD, 22 mm Length, 177 lb-ft Torque
MI ITEM #07159838
MFR #CSK35-2RS
Your Price$499.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 1.38 in Bore, 72 mm OD, 22 mm Length, 177 lb-ft Torque
MI ITEM #07159838
MFR #CSK35-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$499.21/each(List $599.06)

Overview

Mfr description
CSK-2RS SIZE 35

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    177 ft-lbs
  • Max Rpm
    3600 RPM
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    22 mm
  • Bearing Support
    Ball
  • Dynamic Load Capacity
    2835 lb
  • UPC_NO
    786582324184

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text