Motion
CSK40-2RS
Sprag Clutch - 1.57 in Bore, 80 mm OD, 27 mm Length, 284 lb-ft Torque
MI ITEM #07159841
MFR #CSK40-2RS
Price$685.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 1.57 in Bore, 80 mm OD, 27 mm Length, 284 lb-ft Torque
MI ITEM #07159841
MFR #CSK40-2RS

Mfr description
CSK40-2RS SIZE40 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.57 in
  • Outside Diameter  
    80 mm
  • Overall Length
    27 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    3496-1/2 lb
  • Max Rpm
    3000 RPM
  • Torque Capacity
    284 ft-lbs
  • UPC_NO
    786582594105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)