Motion
CSK30-P
Sprag Clutch - 1.18 in Bore, 62 mm OD, 16 mm Length, 133 lb-ft Torque
MI ITEM #07159892
MFR #CSK30-P
Price$528.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 1.18 in Bore, 62 mm OD, 16 mm Length, 133 lb-ft Torque
MI ITEM #07159892
MFR #CSK30-P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$528.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.18 in
  • Outside Diameter  
    62 mm
  • Overall Length
    16 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    2632-1/2 lb
  • Max Rpm
    4200 RPM
  • Torque Capacity
    133 ft-lbs
  • UPC_NO
    786582698674

Overview

Mfr description
CSK30-P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text