Motion
CSK30-PP
Ball Bearing - 1.1800 in Bore, 102 ft-lbs Torque
Mi Item #07159918
MFR #CSK30-PP
Price$824.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing - 1.1800 in Bore, 102 ft-lbs Torque
Mi Item #07159918
MFR #CSK30-PP

Mfr description
CSK30-PP CLUTCH BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.1800 in
  • Bore Size
    1.1800 in, 29.97 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582324153
  • Over Running Rpm Inner Race
    3000 rpm
  • Over Running Rpm Outer Race
    3000 rpm
  • Series
    CSK-PP
  • Torque Capacity
    102 ft-lbs
  • UPC_NO
    786582324153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)