Motion
CSK17-2RS
Clutch Bearing - 0.6700 in Bore, 23 ft-lbs Torque
MI ITEM #07160068
MFR #CSK17-2RS
Price$407.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch Bearing - 0.6700 in Bore, 23 ft-lbs Torque
MI ITEM #07160068
MFR #CSK17-2RS

Mfr description
CSK17-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.6700 in
  • Bore Size
    0.6700 in, 17.02 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease
  • Manufacturer Product Page
  • Over Running Rpm Inner Race
    1150 rpm
  • Over Running Rpm Outer Race
    3400 rpm
  • Series
    CSK17-2RS
  • Torque Capacity
    23 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)