Motion
RSCI-100
RSCI Clutch, Not Self-Supporting Design, 7,749 lb-ft Torque Capacity
Mi Item #07160143
MFR #RSCI-100
Price$14,204.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSCI Clutch, Not Self-Supporting Design, 7,749 lb-ft Torque Capacity
Mi Item #07160143
MFR #RSCI-100

Mfr description
RSCI100
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14,204.09/each

Specifications

Dimensions

  • Bore Diameter  
    3.9400 in

Details

  • Clutch Application
    Backstopping, Overrunning
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582815538
  • Max Rpm
    2700 rpm
  • Series
    RSCI
  • Torque Capacity
    7749 ft-lbs
  • UPC_NO
    786582815538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)