Motion
RSCI-130
RSCI Clutch, Not Self-Supporting Design, 11,623 lb-ft Torque Capacity
MI ITEM #07160145
MFR #RSCI-130
List Price$18,062.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSCI Clutch, Not Self-Supporting Design, 11,623 lb-ft Torque Capacity
MI ITEM #07160145
MFR #RSCI-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,062.01/each for your price

Overview

Mfr description
RSCI130

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Overrunning
  • Torque Capacity
    11623 ft-lbs
  • Max Rpm
    2400 rpm
  • Bore Diameter
  • Series
    RSCI
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582815545
  • UPC_NO
    786582815545

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text