Motion
RSCI-35
RSCI Clutch, Not Self-Supporting Design, 406 lb-ft Torque Capacity
MI ITEM #07160146
MFR #RSCI-35
List Price$2,744.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSCI Clutch, Not Self-Supporting Design, 406 lb-ft Torque Capacity
MI ITEM #07160146
MFR #RSCI-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,744.60/each for your price

Overview

Mfr description
RSCI35

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Overrunning
  • Torque Capacity
    406 ft-lbs
  • Max Rpm
    10500 rpm
  • Bore Diameter
  • Series
    RSCI
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582793782
  • UPC_NO
    786582793782

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text