Motion
UZ6K11VB1B

LEESON ELECTRIC
UZ6K11VB1B

General Purpose Motor - 3/4 hp, 1200 rpm, 1 ph, 115/208-230 V, 56H Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07160184
MFR #UZ6K11VB1B
Price$2,777.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
UZ6K11VB1B

General Purpose Motor - 3/4 hp, 1200 rpm, 1 ph, 115/208-230 V, 56H Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07160184
MFR #UZ6K11VB1B

Mfr description
116919.00,3/4HP,56HC,1200RPM,1PH,TENV
  • All exterior components are 300-series stainless steel
  • All sealing components are Viton® for superior chemical resistance
  • End shields are O-ring sealed to the frame; Double lip shaft seals on both ends of TEFC motors (shaft end only on TENV motors)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,777.62/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56H
  • Motor Length Less Shaft
    9.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.88 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    56.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1140 rpm
  • Description
    General Purpose Motor, 0.75 HP, 1 Ph, 60 Hz, 115/230 V, 1200 RPM, 56H Frame, TENV
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    71.70 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    0.56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053096
  • Maximum Speed
    1140 rpm
  • Motor Category
    Premium Stainless Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.75 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720053096
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)