Motion
7210BEAT85SUGA

NSK CORP, BEARING DIV
7210BEAT85SUGA

ANGULAR CONTACT BALL BEARING
Mi Item #07160394
MFR #7210BEAT85SUGA
Price$303.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7210BEAT85SUGA

ANGULAR CONTACT BALL BEARING
Mi Item #07160394
MFR #7210BEAT85SUGA

Mfr description
7210BEAT85SUGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.22/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)