Motion
CD85N25-260C-B

SMC CORP OF AMERICA
CD85N25-260C-B

CD85N25-260C-B
Mi Item #07160668
MFR #CD85N25-260C-B
Price$95.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N25-260C-B

CD85N25-260C-B
Mi Item #07160668
MFR #CD85N25-260C-B

Mfr description
CD85N25-260C-B CYLINDER, ISO, DBL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Bracket 1
    Basic integrated clevis
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    B
  • Mounting Type
    Basic integrated clevis
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)