Overview
Mfr description
V124A-5MOU-M5 VALVE, SOL, BASE MT (DC)
- Ultra-compact 3 port direct acting valves
- Can be manifold mounted.
- N.O. or N.C. options.
- Power saving version.
Specifications
- Country of OriginJP
- SeriesV060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data