Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOD* Electronic Hard Roll Towel Dispenser, Blue Code - Faux Stainless Color, 12.66 in Wide, 16.44 in High, 9.18 in Depth
MI ITEM #07160971
MFR #35609

Mfr description
35609 HAND ROLL TOWEL DISPENSER
  • The MOD* Dispenser Systems are designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your requirements.
  • The E-Series dispensers provide electronic motion-activated dispensing with the option for an unexposed sheet, making it ideal for healthcare facilities.
  • This system is also quieter than enMotion® and Tork Intuition systems.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Depth
    9.18 in
  • Height
    16.44 in
  • Width
    12.66 in

Details

  • Dispenser Color Finish
    Faux Stainless
  • Dispenser Type
    Automatic Towel Dispenser
  • Paper Towel Dispenser Operation
    Touch Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)