Motion
4535 X 3.6250 in

TB WOODS
4535 X 3.6250 in

Taper Lock Bushing - 4535 Series, 3-5/8 in Bore, 7/8 x 7/16 in Keyway, Steel Material
MI ITEM #07162548
MFR #4535 X 3.6250 in
Price$895.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4535 X 3.6250 in

Taper Lock Bushing - 4535 Series, 3-5/8 in Bore, 7/8 x 7/16 in Keyway, Steel Material
MI ITEM #07162548
MFR #4535 X 3.6250 in

Mfr description
TL4535358 TL4535X3 5/8 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.93/each

Specifications

Dimensions

  • Barrel Diameter
    3.5 in
  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    3.6250 in
  • Bushing Size
    4535
  • Flange Thickness
    6.37 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    3.5000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/4-10

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672085465
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672085465
  • Wrench Torque
    2450 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)