Specifications
Dimensions
- Bore Size1.5 in
- Height2.00 in
- Length8.94 in
- Rod Diameter0.5 in
- Stroke Length1 in
- Weight3.75 lb
- Width2.00 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic medium duty application
- Back to BackNo
- Construction TypeThreaded
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure250 psi
- Cylinder TypePneumatic Threaded Cylinders
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Plated MaterialChrome
- Port LocationHead 1-Cap 1
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Tube MaterialNon Case Hardened
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)