Motion
TLS147
Pipe Leak Diverter - 28.5000 in Length, 18 in Width, Rectangle Shape, PVC, Polyester Material, Yellow Color
MI ITEM #07162622
MFR #TLS147
Price$188.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Leak Diverter - 28.5000 in Length, 18 in Width, Rectangle Shape, PVC, Polyester Material, Yellow Color
MI ITEM #07162622
MFR #TLS147

Mfr description
TLS147-YW
  • Material wraps completely around pipe to capture and contain sprays, drips and accumulated condensation
  • Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV and mildew for long life
  • Tapered design helps funnel liquid toward center for better drainage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.50/each

Specifications

Dimensions

  • Height
    16 in
  • Length
    28.5000 in
  • Weight
    .66 lbs
  • Width
    18 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Yellow
  • Features & Benefits
    •Material wraps completely around pipe to capture and contain sprays, drips and accumulated condensation•Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV and mildew for long life•Tapered design helps funnel liquid toward center for better drainage•Hook-and-loop fasteners make installation quick and easy and secures diverter in place•Accepts a standard 3/4" hose connection to channel liquid to floor drain or collection container (hose sold separately)• Need a custom size or solution? Just call 1-800-HOT-HOGS (468-4647)
  • Flow Rate
    3.33 gpm
  • Includes
    (1) Hose Connector Replacement Set, (1) Leak Diverter
  • Installation Method
    Velcro
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)